Push Button, Extended Red, 22.5mm, 1NO/NC Contact, Non-Metallic

Item #: 629077

Cat #: M22-DH-R-K11-P

UPC: 786685382524

Sign In or Register to view pricing and more.
Push Button, Extended Red, 22.5 mm, 1 Normally Open, 1 Normally Closed Contact, Non-Metallic, Point of Purchase Packaging

Overview

Push Button, Extended Red, 22.5 mm, 1 Normally Open, 1 Normally Closed Contact, Non-Metallic, Point of Purchase Packaging
Also known as: 786685382524, M22-DH-R-K11-P

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Poles: 2
Color: Red
Type: Extended, Pushbutton
Amps: 10
Size: 22.5 mm
Family / Style: M22
Material: Plastic
Volts AC: 600
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Poles: 2
Type: Extended, Pushbutton
Size: 22.5 mm
Material: Plastic
Mounting: Panel
Color: Red
Amps: 10
Family / Style: M22
Volts AC: 600

Customer Reviews

No reviews for this product
(0)