BRKR BQ 3P 240V 90A 10K

Item #: 62907

Cat #: BQ3B090

UPC: 783643102651

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Molded Case Circuit Breakers General Purpose MCCBs are Circuit Protection Molded Case Circuit Breakers. 3-Pole Common-Trip circuit breaker type BQ. Rated 240V (090A) (AIR 10 kA). Special features Load side lugs are included.

Overview

Siemens Low Voltage Molded Case Circuit Breakers General Purpose MCCBs are Circuit Protection Molded Case Circuit Breakers. 3-Pole Common-Trip circuit breaker type BQ. Rated 240V (090A) (AIR 10 kA). Special features Load side lugs are included.
Also known as: 783643102651, BQ3B090

Specifications

Mounting: Panel
Poles: 3
Volts AC: 120/240
Family / Style: BQ
Amps: 90
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120/240
Amps: 90
Poles: 3
Family / Style: BQ
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)