30.5 Mm, Heavy-Duty Indicating Light

Item #: 629055

Cat #: 10250T197LWP24

UPC: 782114710869

Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, White Plastic Lens,led, Full Voltage Light Unit, 24 Vac/vdc

Overview

30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, White Plastic Lens,led, Full Voltage Light Unit, 24 Vac/vdc
Also known as: 782114710869, 10250T197LWP24

Specifications

Volts DC Control: 24
Volts AC Control: 24
Type: Indicator, Illuminated
Material: Plastic
Color: White
Volts DC Control: 24
Type: Indicator, Illuminated
Color: White
Volts AC Control: 24
Material: Plastic

Customer Reviews

No reviews for this product
(0)