Latch Kit For 1-Door NEMA 12 Enclosure, Handle Type: Non-Locking

Item #: 62905

Cat #: AL3CR

UPC: 783510219802

Documents & Guides
Latch Kit For 1-Door NEMA 12 Enclosure, Handle Type: Non-Locking, Opens: Clockwise, 3 Point Latch, Material/Finish: Steel/Zinc
Sign In or Register to view pricing and more.

No associated products found.

Overview

Latch Kit For 1-Door NEMA 12 Enclosure, Handle Type: Non-Locking, Opens: Clockwise, 3 Point Latch, Material/Finish: Steel/Zinc
The nVent Latch Kit fits Type 4 and 12 enclosures which have external screw clamps. Requires only a quarter-turn (90 degrees) to open or close. An internal O-ring and external gasket assure a water-tight and dust-tight seal. Installation requires a hole punched or drilled in the door for each latch. Complete instructions are furnished. A square or triangular key is required for tamper-resistant latches. Latch is die-cast zinc with chrome finish.
Also known as: 783510219802, AL3CR

Specifications

Material: Steel
IP/NEMA Rating: NEMA 12
Finish: Brushed Chrome
Material: Steel
Finish: Brushed Chrome
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)