LOAD CENTER QO MLO 240V 100A 1PH 6SP

Item #: 62901

Cat #: QO612L100RB

UPC: 78590178559

Sign In or Register to view pricing and more.
Square D,LOAD CENTER QO MLO 240V 100A 1PH 6SP,#8 to 1 AWG(Al/Cu),1 phase,10 kA,120/240 V AC,100 A,120/240 V AC,3-Wire,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Fixed Mains (lugs),Load Center,NEMA 3R,QO,UL Listed

Overview

Square D,LOAD CENTER QO MLO 240V 100A 1PH 6SP,#8 to 1 AWG(Al/Cu),1 phase,10 kA,120/240 V AC,100 A,120/240 V AC,3-Wire,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Fixed Mains (lugs),Load Center,NEMA 3R,QO,UL Listed
LOAD Center QO MLO 240V 100A 1PH 6SP
Also known as: 78590178559, QO612L100RB

Specifications

Circuits: 12
Phase: 3
Family / Style: QO
Amps: 100
Mounting: Surface
Volts AC: 120/240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Circuits: 12
Family / Style: QO
Mounting: Surface
Standards: California Proposition 65
Phase: 3
Amps: 100
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)