Advanced touchscreen panel, Harmony GTO, 640 x 480 pixels VGA, 7.5", TFT, 96 MB

Item #: 628990

Cat #: HMIGTO4310

UPC: 785901421108

Sign In or Register to view pricing and more.
Advanced touchscreen panel, Harmony GTO, 640 x 480 pixels VGA, 7.5", TFT, 96 MB

Overview

Advanced touchscreen panel, Harmony GTO, 640 x 480 pixels VGA, 7.5", TFT, 96 MB
This Magelis GTO IP65 touchscreen operator interface (HMI) is supplied with 24V DC, has a 7.5" color TFT LCD display, 640 x 480 pixels (VGA) and 96MB EPROM. It also has 1 SD card slot, 1 host + 1 mini-B USB ports, 1 RS232C port, 1 RS485 port and 1 Ethernet TCP/IP port. It is ideal for optimized information and communication with automation systems in industry and infrastructure such as compact machines, handling systems, food & beverage machines and pharmaceutical industry. The screen displays text messages, graphic objects and mimic diagrams, control and configuration of data. Its RS485 host port makes it ideal to supervise and control simple systems and machines. It is easily programmable with Vijeo Designer, with almost not coding needed.
Also known as: 785901421108, HMIGTO4310

Specifications

Volts DC: 24
Size: 7.5 in
Standards: California Proposition 65
Volts DC: 24
Standards: California Proposition 65
Size: 7.5 in

Customer Reviews

No reviews for this product
(0)