Advanced touchscreen panel, Harmony GTO, stainless 800 x 600 pixels SVGA, 12.1" TFT, 96 MB

Item #: 628989

Cat #: HMIGTO6315

UPC: 785901737759

Sign In or Register to view pricing and more.
Advanced touchscreen panel, Harmony GTO, stainless 800 x 600 pixels SVGA, 12.1" TFT, 96 MB

Overview

Advanced touchscreen panel, Harmony GTO, stainless 800 x 600 pixels SVGA, 12.1" TFT, 96 MB
This Magelis GTO IP66K touchscreen operator interface (HMI) is supplied with 24V DC, has a 12.1" color TFT LCD display with a stainless steel frame, 800 x 600 pixels (SVGA) and 96MB EPROM. It also has 1 SD card slot, 1 host + 1 mini-B USB ports, 1 RS232C port, 1 RS485 port and 1 Ethernet TCP/IP port. It is ideal for optimized information and communication with automation systems in industry and infrastructure such as compact machines, handling systems, food & beverage machines and pharmaceutical industry. The screen displays text messages, graphic objects and mimic diagrams, control and configuration of data. Its RS485 host port makes it ideal to supervise and control simple systems and machines. It is easily programmable with Vijeo Designer, with almost not coding needed.
Also known as: 785901737759, HMIGTO6315

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)