This product may not be available in all locations.
1
more
Operator Interface Panel, 5.7" TFT LCD Touchscreen, Magelis, 24VDC
Item #: 628988
Cat #: HMIGTO2310
UPC: 785901415435
Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface Panel, 5.7 Inch, QVGA, TFT LCD Touchscreen, Magelis, 24 Volt DC, 96 MB Flash Memory, Flush Mount
Overview
Operator Interface Panel, 5.7 Inch, QVGA, TFT LCD Touchscreen, Magelis, 24 Volt DC, 96 MB Flash Memory, Flush Mount
Also known as: 785901415435, HMIGTO2310
Specifications
IP/NEMA Rating: | IP65, IP20, NEMA 4X |
Type: | Operator Interface |
Size: | 5.700 in |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP65, IP20, NEMA 4X |
Size: | 5.700 in |
Type: | Operator Interface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)