Relay, Ice Cube, 8-Pin, 2PDT Contacts, 12VDC Coil, Enclosed

Item #: 62897

Cat #: KRPA-11DG-12

UPC: 78519135688

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8-Pin, 2-Pole Double Throw, Silver Cadmium Oxide Contacts, 12 Volt DC Coil, Enclosed

Overview

Relay, Ice Cube, 8-Pin, 2-Pole Double Throw, Silver Cadmium Oxide Contacts, 12 Volt DC Coil, Enclosed
Also known as: 78519135688, KRPA-11DG-12

Specifications

Poles: 2
Amps: 10
Volts DC Control: 12
Type: Relay, IceCube
Mounting: Socket
Base: 8-Pin
Poles: 2
Volts DC Control: 12
Mounting: Socket
Amps: 10
Type: Relay, IceCube
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)