Panel Mount Sounder, 45mm, 120VAC, Black, 22.5mm Round Mounting Hole

Item #: 62896

Cat #: 855P-B10ME22

UPC: 781180113116

Documents & Guides
855P Panel Mount Sounder , Black Housing, 120 Volt AC, 45 mm Mid-size Enclosed Alarm, 22.5 mm Mounting Hole, 85 -100dB
Sign In or Register to view pricing and more.

No associated products found.

Overview

855P Panel Mount Sounder , Black Housing, 120 Volt AC, 45 mm Mid-size Enclosed Alarm, 22.5 mm Mounting Hole, 85 -100dB
Our Bulletin 855P Panel Mount Signaling Alarms include sounders, LED beacons, Xenon strobes, and sounders with LED combination, as well as dual-circuit alarms. These alarms significantly reduce panel space requirements and installation time. Our panel-mount alarms are rear-securing and finger-safe, adding a high-level of environmental integrity to your panel.
Also known as: 781180113116, 855P-B10ME22

Specifications

Mounting: Panel
Volts AC: 120
Color: Black
Type: Sounder
Mounting: Panel
Color: Black
Volts AC: 120
Type: Sounder

Customer Reviews

No reviews for this product
(0)