Window Kit, NEMA 4X, 5" x 3", Stainless Steel Frame, Polycarbonate Window

Item #: 62879

Cat #: APWK53NFSS

UPC: 783510220105

Documents & Guides
Window Kit, NEMA 4X, 5 Inch x 3 Inch, Stainless Steel Frame, Polycarbonate Window
Sign In or Register to view pricing and more.

No associated products found.

Overview

Window Kit, NEMA 4X, 5 Inch x 3 Inch, Stainless Steel Frame, Polycarbonate Window
The nVent HOFFMAN HOFAPWK53NFSS Stainless Steel Window kits have a formed heavy gauge Type 304 stainless steel frame with a brushed finish. The clear window is made of .25-IN. (6 MM) impact-resistant polycarbonate material. They are ideal for indoor and outdoor Type 3R, 4X and 12 applications.
Also known as: 783510220105, APWK53NFSS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Width: 3 in
Material: Polycarbonate, Stainless Steel
Height: 5 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polycarbonate, Stainless Steel
Width: 3 in
Height: 5 in

Customer Reviews

No reviews for this product
(0)