Weatherproof Cover, 3-Gang, Universal, Horizontal/Vertical, Aluminum, Gray

Item #: 628751

Cat #: MX3050S

UPC: 092326112611

Documents & Guides
3-Gang, 125 in 1, Horizontal Mount, Weatherproof Cover, Die Cast, Type: Duplex, Toggle Switch, GFCI, Single Outlet, Color: Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

3-Gang, 125 in 1, Horizontal Mount, Weatherproof Cover, Die Cast, Type: Duplex, Toggle Switch, GFCI, Single Outlet, Color: Gray.
Superior commercial quality die cast metal construction. Includes gasket, mounting hardware and installastion instructions. Premium powdercoat finish. Lockable tabs
Also known as: 092326112611, MX3050S

Specifications

Gangs: 3
Color: Gray
Mounting: Horizontal
Standards: California Proposition 65
Gangs: 3
Mounting: Horizontal
Color: Gray
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)