This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Eaton M22 modular pushbutton, M22 Selector Switch, Completed Device, 22.5 mm, Knob, Three-Position, Maintained, Non-illuminated, Bezel: Silver, Button: Black, 2NO, IP67, IP69K, NEMA 4X, 13
Overview
Eaton M22 modular pushbutton, M22 Selector Switch, Completed Device, 22.5 mm, Knob, Three-Position, Maintained, Non-illuminated, Bezel: Silver, Button: Black, 2NO, IP67, IP69K, NEMA 4X, 13
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Also known as: 786685281735, M22-WRK3-K20
Specifications
Size: | 22.5 mm |
Family / Style: | M22 |
Color: | Black |
Type: | 2NO, Selector Switch |
Size: | 22.5 mm |
Color: | Black |
Family / Style: | M22 |
Type: | 2NO, Selector Switch |
Customer Reviews
No reviews for this product
(0)