NUTONE PFMB-42WH *DISC* PADDLE FAN 3 SPEED 5 BLADES 42" WHITE

Item #: 6286

Cat #: PFMB42WH

UPC: 784891242205

Sign In or Register to view pricing and more.
Documents & Guides
NUTONE PFMB-42WH *DISC* PADDLE FAN 3 SPEED 5 BLADES 42" WHITE

Overview

NUTONE PFMB-42WH *DISC* PADDLE FAN 3 SPEED 5 BLADES 42" WHITE
Also known as: 784891242205, PFMB42WH

Specifications

Length: 42 in
Volts AC: 120
Color: White
Amps: 0.500
Length: 42 in
Color: White
Volts AC: 120
Amps: 0.500

Customer Reviews

No reviews for this product
(0)