LIGHTING CONTACTOR 600VAC 30A L

Item #: 628576

Cat #: 8903LG20V03

UPC: 785901022503

Sign In or Register to view pricing and more.
Square D,LIGHTING CONTACTOR 600VAC 30A L,2 NO,240Vac@60Hz - 220Vac@50Hz,2P,30 A,8903L,Electrically Held,Multipole Lighting Contactor,Screw Clamp,UL Listed - CSA Certified,no indicator

Overview

Square D,LIGHTING CONTACTOR 600VAC 30A L,2 NO,240Vac@60Hz - 220Vac@50Hz,2P,30 A,8903L,Electrically Held,Multipole Lighting Contactor,Screw Clamp,UL Listed - CSA Certified,no indicator
Also known as: 785901022503, 8903LG20V03

Specifications

Family / Style: 8903
IP/NEMA Rating: NEMA 1
Family / Style: 8903
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)