Telephone Cabinet 12" x 12" x 4", Surface Mount

Item #: 628527

Cat #: ATC12124S

UPC: 783510427696

Sign In or Register to view pricing and more.
Documents & Guides
Telephone Cabinet, Surface Mount, Hinged Cover, Size/Dims: 12" x 12" x 4", Material/Finish: Steel/Gray.

Overview

Telephone Cabinet, Surface Mount, Hinged Cover, Size/Dims: 12" x 12" x 4", Material/Finish: Steel/Gray.
Telephone Cabinet, Surface Mount, Hinged Cover, Size/Dims: 12" x 12" x 4", Material/Finish: Steel/Gray.
Also known as: 783510427696, ATC12124S

Specifications

Depth: 4 in
Height: 12 in
Width: 12 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Depth: 4 in
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Height: 12 in
Mounting: Surface
Color: Gray

Customer Reviews

No reviews for this product
(0)