Panel Mount Sounder, 65mm, 12-24VAC/DC, Black

Item #: 62852

Cat #: 855P-B30LE22

UPC: 781180113161

Documents & Guides
Panel Mount Sounder, 65mm Diameter, 12-24V AC/DC, Black, 22.5mm Round Mounting Hole
Sign In or Register to view pricing and more.

No associated products found.

Overview

Panel Mount Sounder, 65mm Diameter, 12-24V AC/DC, Black, 22.5mm Round Mounting Hole
Also known as: 781180113161, 855P-B30LE22

Specifications

Mounting: Panel
Color: Black
Type: Sounder
Volts DC: 12/24
Volts AC: 12/24
Mounting: Panel
Type: Sounder
Volts AC: 12/24
Color: Black
Volts DC: 12/24

Customer Reviews

No reviews for this product
(0)