This product may not be available in all locations.
![Soft Starter Soft Starter](https://rexel-cdn.com/products/image.jpg?i=6F4B29F0-4C3E-4BA4-9C16-EE1C1EF1BFE8&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Soft Starter 290mm 500a W/ Opt Inside The Delta
Overview
Soft Starter 290mm 500a W/ Opt Inside The Delta
S811+ Soft Starter, 500A, V-frame, Three-pole, 24V power, 200-600V operating voltage, 47-63 Hz, 1-2 conductors, #2/0 AWG to 500 kcmil wire, 120 Vdc, 240 Vac, Modbus RTU, NEMA 0, LCD display, -30 C to -50 C
Also known as: 786685559117, S811V50N3S
Specifications
Type: | Soft Starter |
Type: | Soft Starter |
Customer Reviews
No reviews for this product
(0)