Medium Angle Grinder, 5 IN Dia Wheel, 5/8-11 Arbor/Shank, 120 VAC

Item #: 628460

Cat #: DW831

UPC: 028875108317

Sign In or Register to view pricing and more.
Documents & Guides
Medium Angle Grinder, 5 IN Dia Wheel, 5/8-11 Arbor/Shank, 120 VAC, Yellow, Trigger Switch Switch

Overview

Medium Angle Grinder, 5 IN Dia Wheel, 5/8-11 Arbor/Shank, 120 VAC, Yellow, Trigger Switch Switch
DEWALT® DW831 heavy-duty 5 In. (125 mm) medium angle grinder features a 12.0 Amp AC/DC motor producing 10,000 RPM of high speed for fast material removal. Applications include grinding metal with 1/8 In. or 1/4 In. subbed or depressed-center wheels; cutting metal with type 1 and type 27 thin cut-off wheels; finishing metal with wire cup brushes, wire stringer bead wheels, sanding flap discs, or sandpaper; cutting aggregate with diamond wheels; finishing aggregate with diamond cup wheels.
Also known as: 028875108317, DW831

Specifications

Amps: 12
Type: Corded, Angle Grinder
Amps: 12
Type: Corded, Angle Grinder

Customer Reviews

No reviews for this product
(0)