Relay, Socket, 8 Pin, Screw Terminal, Panel, DIN Rail Mount

Item #: 62840

Cat #: 27E122

UPC: 785191274002

Documents & Guides
Relay, Socket, 8 Pin, Screw Terminals, Panel, PolyMide Body, 10 Amp, 300 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Socket, 8 Pin, Screw Terminals, Panel, PolyMide Body, 10 Amp, 300 Volt AC
Also known as: 785191274002, 27E122

Specifications

Amps: 10
Volts AC: 300
Mounting: DIN Rail
Type: Relay, Socket, 11-Pin
Material: Glass-Filled Polyester
Amps: 10
Mounting: DIN Rail
Material: Glass-Filled Polyester
Volts AC: 300
Type: Relay, Socket, 11-Pin

Customer Reviews

No reviews for this product
(0)