Panel Mount Sounder, 45mm, 12-24V AC/DC, Black

Item #: 62837

Cat #: 855P-B30ME22

UPC: 781180113178

Documents & Guides
Panel Mount Sounder, 45mm Diameter, 12-24V AC/DC, Black, 22.5mm Round Mounting Hole
Sign In or Register to view pricing and more.

No associated products found.

Overview

Panel Mount Sounder, 45mm Diameter, 12-24V AC/DC, Black, 22.5mm Round Mounting Hole
Also known as: 781180113178, 855P-B30ME22

Specifications

Mounting: Panel
Color: Black
Type: Sounder
Volts DC: 12/24
Volts AC: 12/24
Mounting: Panel
Type: Sounder
Volts AC: 12/24
Color: Black
Volts DC: 12/24

Customer Reviews

No reviews for this product
(0)