Compression Lug, Copper, 2-Hole Mount, 4/0 AWG - 500 MCM, 3/8" Bolt Holes, Pink
Item #: 628316
Cat #: YA34A8N131T38E
UPC: 781810290286
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Copper, 2-Hole Mount, 4/0 AWG - 500 MCM, 3/8" Bolt Holes, Pink
Overview
Compression Lug, Copper, 2-Hole Mount, 4/0 AWG - 500 MCM, 3/8" Bolt Holes, Pink
The BURNDY® Engineered System of coordinating dies, connectors and tools are always designed to work together and engineered to meet stringent, accepted quality standards.
Also known as: 781810290286, YA34A8N131T38E
Specifications
Material: | Copper |
Color: | Pink |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 4/0 |
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4/0 |
Color: | Pink |
Stud Size: | 3/8 in |
Customer Reviews
No reviews for this product
(0)