Panel Mount Sounder, 30mm, 12-24V AC/DC, 80 dB, Fully-Enclosed, Black

Item #: 62823

Cat #: 855P-B30SE22

UPC: 781180113185

Documents & Guides
Panel Mount Sounder, 30mm Diameter, 12-24V AC/DC, 80 dB, Fully-Enclosed, Smooth Front, Black, 22.5mm Round Mounting Hole
Sign In or Register to view pricing and more.

No associated products found.

Overview

Panel Mount Sounder, 30mm Diameter, 12-24V AC/DC, 80 dB, Fully-Enclosed, Smooth Front, Black, 22.5mm Round Mounting Hole
Our Bulletin 855P Panel Mount Signaling Alarms include sounders, LED beacons, Xenon strobes, and sounders with LED combination, as well as dual-circuit alarms. These alarms significantly reduce panel space requirements and installation time. Our panel-mount alarms are rear-securing and finger-safe, adding a high-level of environmental integrity to your panel.
Also known as: 781180113185, 855P-B30SE22

Specifications

Mounting: Panel
Color: Black
Type: Sounder
Volts DC: 12/24
Volts AC: 12/24
Mounting: Panel
Type: Sounder
Volts AC: 12/24
Color: Black
Volts DC: 12/24

Customer Reviews

No reviews for this product
(0)