COMBO STARTER 600VAC 27A NEMA

Item #: 628166

Cat #: 8538SCG11V06

UPC: 785901862482

Square D,COMBO STARTER 600VAC 27A NEMA,1,3,10 hp 575 V AC 3 phases-10 hp 460 V AC 3 phases-7.5 hp 230 V AC 3 phases-7.5 hp 200 V AC 3 phases,3-Phase,3-Pole,480Vac@60Hz - 440Vac@50Hz,600 V AC,Combination Starter,General Purpose (Indoor),NEMA 1 painted sheet steel with external reset,S,melting alloy,non-fusible disconnect switch,without
Sign In or Register to view pricing and more.

No associated products found.

Overview

Square D,COMBO STARTER 600VAC 27A NEMA,1,3,10 hp 575 V AC 3 phases-10 hp 460 V AC 3 phases-7.5 hp 230 V AC 3 phases-7.5 hp 200 V AC 3 phases,3-Phase,3-Pole,480Vac@60Hz - 440Vac@50Hz,600 V AC,Combination Starter,General Purpose (Indoor),NEMA 1 painted sheet steel with external reset,S,melting alloy,non-fusible disconnect switch,without
COMBO STARTER 600VAC 27A NEMA
Also known as: 785901862482, 8538SCG11V06

Specifications

Type: Combination Starter
Standards: California Proposition 65
Type: Combination Starter
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)