This product may not be available in all locations.
Relay, Ice Cube, Enclosed, 10A, 11-Blade, 3PDT, 120VAC Coil
Item #: 62812
Cat #: KUP-14A15-120
UPC: 78519122425
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, Enclosed, 10 Amp, 11-Blade, 3-Pole Double Throw, 120 Volt AC Coil
Overview
Relay, Ice Cube, Enclosed, 10 Amp, 11-Blade, 3-Pole Double Throw, 120 Volt AC Coil
Also known as: 78519122425, KUP-14A15-120
Specifications
Poles: | 3 |
Amps: | 10 |
Volts AC: | 120 |
Type: | Relay, IceCube |
Mounting: | Socket |
Base: | 11-Blade |
Poles: | 3 |
Volts AC: | 120 |
Mounting: | Socket |
Amps: | 10 |
Type: | Relay, IceCube |
Base: | 11-Blade |
Customer Reviews
No reviews for this product
(0)