Transformer, Control, 200VA, 240 x 480 - 120VAC, Open, 1PH

Item #: 628099

Cat #: 9070EOF19D1

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Type EO, 200 VA, 240 x 480 Volt Primary - 120 Volt AC Secondary, Open, 1-Phase

Overview

Transformer, Control, Type EO, 200 VA, 240 x 480 Volt Primary - 120 Volt AC Secondary, Open, 1-Phase
Also known as: 9070EOF19D1

Specifications

Type: Industrial Control, Transformer
Volt Amps: 200
Phase: 1
Secondary Voltage: 120
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 240/480
Volt Amps: 200
Secondary Voltage: 120

Customer Reviews

No reviews for this product
(0)