Load Center, Main Lug Only, 125A, 16/16, 120/240VAC, 65kAIC, NEMA 1

Item #: 62807

Cat #: QO116L125G

UPC: 785901847731

Sign In or Register to view pricing and more.

Overview

Load Center, Main Lug Only, 125 Amp, 16 Space 16 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1
Also known as: 785901847731, QO116L125G

Specifications

Amps: 125
Family / Style: QO
Circuits: 16
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Standards: California Proposition 65
Interrupt Rating AC: 65 kA
Amps: 125
Circuits: 16
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Mounting: Surface
Phase: 1
Type: Main Lug
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)