15A, 125V, NEMA 5-15R Receptacle Ivory

Item #: 628022

Cat #: TCR15-I

UPC: 078477655405

Sign In or Register to view pricing and more.
Tamper Resistant Duplex Receptacle, 15A, 125V, Ivory, NEMA 5-15R, 2-Pole, 3-Wire, Narrow Body, Straight Blade, Commercial Grade, Self-Grounding, Side Wired Steel Strap

Overview

Tamper Resistant Duplex Receptacle, 15A, 125V, Ivory, NEMA 5-15R, 2-Pole, 3-Wire, Narrow Body, Straight Blade, Commercial Grade, Self-Grounding, Side Wired Steel Strap
Also known as: 078477655405, TCR15-I

Specifications

Type: Commercial Grade, Tamper-Resistant, Duplex, Self-Grounding
Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Type: Commercial Grade, Tamper-Resistant, Duplex, Self-Grounding
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)