SEALING BUSHINGS

Item #: 627977

Cat #: CSML-500P

UPC: 783126009569

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type CSML Sealing Bushing, Steel Pressure Disc, Finish: PVC Coated, Steel Pipe or Conduit Size: Inside Diameter: 2-1/2 IN, 3 IN, Outside Diameter: 2-7/8 IN, 3 IN, 3-1/2 IN, Cast Iron Pipe: Inside Diameter: 2 IN, Outside Diameter: 2-3/4

Overview

OZ-Gedney Type CSML Sealing Bushing, Steel Pressure Disc, Finish: PVC Coated, Steel Pipe or Conduit Size: Inside Diameter: 2-1/2 IN, 3 IN, Outside Diameter: 2-7/8 IN, 3 IN, 3-1/2 IN, Cast Iron Pipe: Inside Diameter: 2 IN, Outside Diameter: 2-3/4
Also known as: 783126009569, CSML-500P

Specifications

Diameter: 5 in
Material: PVC Coated Steel
Diameter: 5 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)