Single Pole Male Connector, 777MCM, Gray

Item #: 627956

Cat #: 49M77-GY

UPC: 078477500378

Sign In or Register to view pricing and more.
Documents & Guides
Rhino-Hide 49 Series Single Pole Male Connector (Contact, Insulator, & Dust Cap), Industrial Grade, Crimped, 777 MCM Cable, 1000 Volt, 1135 Amp Max - GRAY

Overview

Rhino-Hide 49 Series Single Pole Male Connector (Contact, Insulator, & Dust Cap), Industrial Grade, Crimped, 777 MCM Cable, 1000 Volt, 1135 Amp Max - GRAY
Rhino-Hide 49 Series Single Pole Male Connector (Contact Insulator & Dust Cap) Industrial Grade Crimped 777 MCM Cable 1000 Volt 1135 Amp Max - Gray
Also known as: 078477500378, 49M77-GY

Specifications

Mounting: Cable
Phase: 1
Color: Gray
Amps: 1135
IP/NEMA Rating: NEMA 3R
Mounting: Cable
Color: Gray
IP/NEMA Rating: NEMA 3R
Phase: 1
Amps: 1135

Customer Reviews

No reviews for this product
(0)