Disconnect Encl. 30.00x25.38x1

Item #: 62795

Cat #: A30AB2610LP

UPC: 783510326401

Sign In or Register to view pricing and more.
Documents & Guides
Allen-Bradley 1494 Cutout Disconnect Enclosure, Type 12, 30.00x25.38x10.00, Steel

Overview

Allen-Bradley 1494 Cutout Disconnect Enclosure, Type 12, 30.00x25.38x10.00, Steel
These enclosures house Allen-Bradley« Bulletin 1494F flange-mount disconnect switches and Bulletin 1494D flange-mount operators for circuit breakers.
Also known as: 783510326401, A30AB2610LP

Specifications

Depth: 10 in
Height: 30 in
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Width: 26 in
Depth: 10 in
Mounting: Surface
Material: Steel
Height: 30 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Width: 26 in

Customer Reviews

No reviews for this product
(0)