Variable Speed Drive, 380-480VAC, 3PH, 239A, 200HP

Item #: 627933

Cat #: ATV61HC13N4D

UPC: 389119208492

Sign In or Register to view pricing and more.
Variable Speed Drive, 380 - 480 Volt AC, 3-Phase, 239 Amp, 200 Horse Power, 132 kWatt,

Overview

Variable Speed Drive, 380 - 480 Volt AC, 3-Phase, 239 Amp, 200 Horse Power, 132 kWatt,
Also known as: 389119208492, ATV61HC13N4D

Specifications

Phase: 3
Mounting: Panel
Type: Variable Speed Drive
IP/NEMA Rating: IP00, IP54, IP30
Amps: 224, 239
Family / Style: Altivar
Horsepower: 200
Wattage: 132 kW
Volts AC Range: 380 - 480
Phase: 3
Type: Variable Speed Drive
Amps: 224, 239
Horsepower: 200
Volts AC Range: 380 - 480
Mounting: Panel
IP/NEMA Rating: IP00, IP54, IP30
Family / Style: Altivar
Wattage: 132 kW

Customer Reviews

No reviews for this product
(0)