LOADCTR QO MB 240V

Item #: 62792

Cat #: QO116M100C

UPC: 785901847755

Sign In or Register to view pricing and more.

Overview

SQD QO116M100C LOADCTR QO MB 240V
Also known as: 785901847755, QO116M100C

Specifications

Family / Style: QO
IP/NEMA Rating: NEMA 1
Phase: 1
Standards: California Proposition 65
Family / Style: QO
Phase: 1
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)