Relay, Ice Cube, 10A, 11-Blade, 3PDT, 120VAC Coil, No Options

Item #: 62786

Cat #: KUP-14A45-120

UPC: 78519122495

Documents & Guides
Relay, Ice Cube, 10 Amp, 11-Blade, 3-Pole Double Throw, 120 Volt AC Coil, No Options
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Ice Cube, 10 Amp, 11-Blade, 3-Pole Double Throw, 120 Volt AC Coil, No Options
Also known as: 78519122495, KUP-14A45-120

Specifications

Volts AC Control: 120
Poles: 3
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Base: 11-Blade
Volts AC Control: 120
Amps: 10
Mounting: Socket
Poles: 3
Type: Relay, IceCube
Base: 11-Blade

Customer Reviews

No reviews for this product
(0)