4 AWG Aluminum Compression Lug

Item #: 627809

Cat #: BLUA-4S3

UPC: 785037235884

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Compression Lug, Wire Size: 4 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 1/4". Wire Diameter: .232". Dual Rated for Aluminum or Copper Conductors.

Overview

Aluminum Compression Lug, Wire Size: 4 AWG, Long Barrel, 1-Hole Stud, Stud Diameter: 1/4". Wire Diameter: .232". Dual Rated for Aluminum or Copper Conductors.
The barrels are filled with Cual-Aid® and capped at factory to eliminate the need for separate application of oxide inhibitor to the conductor. Wire brushing of aluminum conductor is required. This assures a stable cool running joint. End of cable is protected from environmental hazards by completely closed transition. Catalog number and conductor size marked on every piece insures positve identification. Can be installed with existing crimping tools. Color coding conforms to industry requirements to insure proper connector/die selection and to provide for faster installation.
Also known as: 785037235884, BLUA-4S3

Specifications

Color: Green
Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 4
Stud Size: 1/4 in
Color: Green
Material: Aluminum
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 4

Customer Reviews

No reviews for this product
(0)