Pilot Light, LED, Transformer Type, 120VAC, Blue, 30mm

Item #: 62772
Cat #: 800H-PRH16B
UPC: 611320134674
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, LED, Transformer Type, 120 Volt AC, Blue, NEMA 4/4X/13, 30 mm

Overview

Pilot Light, LED, Transformer Type, 120 Volt AC, Blue, NEMA 4/4X/13, 30 mm
Also known as: 611320134674, 800H-PRH16B

Specifications

Color: Blue
Size: 30 mm
Volts AC: 120
Type: LED, Pilot Light
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Blue
Volts AC: 120
Material: Plastic
Size: 30 mm
Type: LED, Pilot Light
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)