![Disconnect Enclosure, Hinge Cover, 36" x 32" x 10", Steel/Gray Disconnect Enclosure, Hinge Cover, 36" x 32" x 10", Steel/Gray](https://rexel-cdn.com/products/image.jpg?i=60C515F3-6AF6-4AC2-94AE-467D57B70CE2&f=420)
Disconnect Enclosure, Hinge Cover, 36" x 32" x 10", Steel/Gray
Item #: 62771
Cat #: A36AB3210LP
UPC: 783510326609
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure, NEMA 12, Hinge Cover, 36" x 32" x 10", Material/Finish: Steel/Gray, For Use in Housing Allen-Bradley™ 1494F Flange-Mount Disconnect Switches and 1494D Flange-Mount Operators for Circuit Breakers.
Overview
Disconnect Enclosure, NEMA 12, Hinge Cover, 36" x 32" x 10", Material/Finish: Steel/Gray, For Use in Housing Allen-Bradley™ 1494F Flange-Mount Disconnect Switches and 1494D Flange-Mount Operators for Circuit Breakers.
Also known as: 783510326609, A36AB3210LP
Specifications
Size: | 36 x 32 x 10 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Steel |
Size: | 36 x 32 x 10 in |
Material: | Steel |
IP/NEMA Rating: | IP65, NEMA 12 |
Customer Reviews
No reviews for this product
(0)