Slide Dimmer, 1000W, Incandescent, Nova, White

Item #: 6277

Cat #: N-1000-WH

UPC: 027557323406

Sign In or Register to view pricing and more.
Nova Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, White

Overview

Nova Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, White
Nova Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/1000W in white
Also known as: 027557323406, N-1000-WH

Specifications

Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Wattage: 1000
Family / Style: Nova
Dimmable: Yes
Light Technology: Halogen
Volts AC: 120
Poles: 1
Wattage: 1000
Dimmable: Yes
Mounting: Surface
Color: White
Family / Style: Nova
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)