This product has been discontinued.
1
more
Multi-Tap Connector, 12-Port, Black, Insulated, 14 - 4 AWG, 1-Sided
Item #: 627680
Cat #: IPL4-12
UPC: 662381910103
Sign In or Register to view pricing and more.
Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 12, Wire Range: 14 AWG - 4 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Overview
Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 12, Wire Range: 14 AWG - 4 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381910103, IPL4-12
Specifications
Material: | Plastisol |
Color: | Black |
Wire/Cable Openings: | 12 |
Material: | Plastisol |
Wire/Cable Openings: | 12 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)