This product may not be available in all locations.
2
more
Sign In or Register to view pricing and more.
Documents & Guides
Eaton 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 70 Ft., Body: Noryl, Lens: Nylon enclosure, Depends on Output Device max AC and DC, 5 Pin Mini Connector, 90-132 Vac input, Thu-Beam
Overview
Eaton 50 Series Photoelectric Sensor, Photoelectric, Right Angle, Sensor distance: 70 Ft., Body: Noryl, Lens: Nylon enclosure, Depends on Output Device max AC and DC, 5 Pin Mini Connector, 90-132 Vac input, Thu-Beam
50 series photoelectric sensors offer flexibility, durability and high optical performance in a cost effective self-contained package. Choose from four output device modules, four logic function modules, five sensing modes and two types of connection to tailor the sensor to exactly meet your needs. A removable sealed cover allows access to the interchangeable modules.
Also known as: 782113822150, 1251B-6501
Specifications
IP/NEMA Rating: | NEMA 1, NEMA 12, NEMA 4 |
IP/NEMA Rating: | NEMA 1, NEMA 12, NEMA 4 |
Customer Reviews
No reviews for this product
(0)