Sign In or Register to view pricing and more.
Documents & Guides
IDEAL, Compression Connector, BNC, Conductor Range: 029 - 042 IN, 20 - 18 AWG Solid Center Conductor, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 OHM, Dielectric Diameter: 0.175 - 0.183 IN, Coaxial Cable Type: RG-6, Overall Jacket Diameter: 0.260 - 0.305 IN
Overview
IDEAL, Compression Connector, BNC, Conductor Range: 029 - 042 IN, 20 - 18 AWG Solid Center Conductor, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 OHM, Dielectric Diameter: 0.175 - 0.183 IN, Coaxial Cable Type: RG-6, Overall Jacket Diameter: 0.260 - 0.305 IN
Also known as: 783250689439, 89-5048
Specifications
Material: | Brass |
Standards: | California Proposition 65 |
Connector Type: | BNC |
Material: | Brass |
Connector Type: | BNC |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)