![660W Keyless Porcelain Socket With Double Snap-In Clip 660W Keyless Porcelain Socket With Double Snap-In Clip](https://rexel-cdn.com/products/80-1680.jpg?i=36544F4C-775D-4345-96BF-C5A5E820889A&f=420)
660W Keyless Porcelain Socket With Double Snap-In Clip
Item #:
627617
Cat #:
80-1680
UPC:
045923816802
Sign In or Register to view pricing and more.
Documents & Guides
Keyless Porcelain Socket With Double Snap-In Clip; Glazed; 660W; 250V
Overview
Keyless Porcelain Socket With Double Snap-In Clip; Glazed; 660W; 250V
Also known as: 045923816802, 80-1680
Specifications
Wattage: | 660 |
Volts AC: | 250 |
Material: | Porcelain |
Wattage: | 660 |
Material: | Porcelain |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)