20V Max Cordless 3/8" Right Angle Drill Driver (Bare Tool)
Item #: 627577
Cat #: DCD740B
UPC: 885911275606
Sign In or Register to view pricing and more.
Documents & Guides
20V Max Cordless 3/8" Right Angle Drill Driver, RPM: 0 - 2000, Chuck Size: 3/8", Weight: 3.0 lbs, Includes: (1) DCD740 3/8" Right Angle Drill/Driver, (1) Belt hook & (1) 2" Phillips Tip Bit ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
20V Max Cordless 3/8" Right Angle Drill Driver, RPM: 0 - 2000, Chuck Size: 3/8", Weight: 3.0 lbs, Includes: (1) DCD740 3/8" Right Angle Drill/Driver, (1) Belt hook & (1) 2" Phillips Tip Bit ***Bare Tool Only, Battery & Charger Sold Separately***
The DCD740B 20 V MAX lithium ion 3/8 In. right angle drill/driver is ideal for a variety of applications. The multi-trip trigger and compact design make it comfortable and easy to reach tight spaces.
Also known as: 885911275606, DCD740B, drill baby drill
Specifications
Volts DC: | 20 |
Volts DC: | 20 |
Customer Reviews
No reviews for this product
(0)