4/0 AWG XHHW Stranded Aluminum, Green, 500'

Item #: 627521

Cat #: XHHW4/0STRGRN500RL

UPC:

Documents & Guides
Building Wire, Type XHHW, 4/0 AWG, Aluminum, Stranded, Green, 500 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Building Wire, Type XHHW, 4/0 AWG, Aluminum, Stranded, Green, 500 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW4/0STRGRN500RL

Specifications

Color: Green
Length: 500 ft
Gauge: 4/0 AWG
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Green
Gauge: 4/0 AWG
Conductors: 1
Jacket: XLPE
Package Type: Reel
Length: 500 ft
Volts AC: 600
Material: Aluminum
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)