Safety Switch, Double Throw, Heavy Duty, 200A, 3P, 240VAC, NEMA 3R

Item #: 627446

Cat #: DT324NRKLC

UPC: 786685132396

200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R, Cam-Lok, Quick Connect
Sign In or Register to view pricing and more.

No associated products found.

Overview

200 Amp, 3-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R, Cam-Lok, Quick Connect
Also known as: 786685132396, DT324NRKLC

Specifications

Amps: 200
Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts DC: 250
Volts AC: 240
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)