100A, 3P, 7 Jaw, Meter Socket

Item #: 627423

Cat #: U121317

UPC: 782051470802

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 3-Phase, 7 Jaw, Ring-Type. 4-Wire, 600V, Surface Mount, Top/Bottom Feed, NEMA 3R. HxWxD: 20" x 9-11/16" x 4-5/8".

Overview

100 Amp, 3-Phase, 7 Jaw, Ring-Type. 4-Wire, 600V, Surface Mount, Top/Bottom Feed, NEMA 3R. HxWxD: 20" x 9-11/16" x 4-5/8".
100 Amp, 3-Phase, 7 Jaw, Ring-Type. 4-Wire, 600V, Surface Mount, Top/Bottom Feed, NEMA 3R. HxWxD: 20" x 9-11/16" x 4-5/8". 
Also known as: 782051470802, U121317, 9176039578

Specifications

Phase: 3
Amps: 100
Mounting: Surface
Jaws: 7
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Amps: 100
Jaws: 7
Sockets: 1

Customer Reviews

No reviews for this product
(0)