Panel For Enclosure, 16" x 12", Steel

Item #: 627419

Cat #: SCE-16P12

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 16 x 12 Inch, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, 16 x 12 Inch, Steel, White Powder Coat Finish
Also known as: SCE-16P12

Specifications

Height: 16 in
Width: 12 in
Color: White
Material: Steel
Height: 16 in
Color: White
Width: 12 in
Material: Steel

Customer Reviews

No reviews for this product
(0)