This product may not be available in all locations.
2
more
Load Center, Main Lug, 2 Circuit, 30A, 1PH, 120/240VAC, NEMA 1
Item #: 62741
Cat #: QO2L30S
UPC: 785901785071
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Lug, 2 Circuit, 30 Amp, 1-Phase, 120/240 Volt AC, NEMA 1, Surface
Overview
Load Center, Main Lug, 2 Circuit, 30 Amp, 1-Phase, 120/240 Volt AC, NEMA 1, Surface
Also known as: 785901785071, QO2L30S, cab light disconnect
Specifications
Circuits: | 2 |
Family / Style: | QO |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Amps: | 30 |
Type: | Main Lug |
Standards: | California Proposition 65 |
Circuits: | 2 |
Mounting: | Surface |
Phase: | 1 |
Amps: | 30 |
Standards: | California Proposition 65 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Customer Reviews
No reviews for this product
(0)