Busbar, Terminal Shroud, 25A, Spacing Adapter, for 141A-FS, FM

Item #: 627344

Cat #: 141A-FTS25

UPC: 884951678347

Sign In or Register to view pricing and more.
Documents & Guides
Busbar, Terminal Shroud, 25 Amp, Spacing Adapter, for 141A-FS, FM

Overview

Busbar, Terminal Shroud, 25 Amp, Spacing Adapter, for 141A-FS, FM
Also known as: 884951678347, 141A-FTS25

Specifications

Type: Busbar, Terminal Shroud
Amps: 25
Type: Busbar, Terminal Shroud
Amps: 25

Customer Reviews

No reviews for this product
(0)