
Disconnect Enclosure, 48" x 37.38" x 10"
Item #: 62732
Cat #: A48AB3810LP
UPC: 783510326906
Sign In or Register to view pricing and more.
Documents & Guides
Type 12 A-B Disconnect Enclosure, Bulletin A22 (Type 12 & 13 Enclosures for Allen-Bradley Disconnects), Size/Dims: 48" x 37.38" x 10", Material/Finish: Steel/Paint
Overview
Type 12 A-B Disconnect Enclosure, Bulletin A22 (Type 12 & 13 Enclosures for Allen-Bradley Disconnects), Size/Dims: 48" x 37.38" x 10", Material/Finish: Steel/Paint
Also known as: 783510326906, A48AB3810LP
Specifications
Depth: | 10 in |
Mounting: | Surface |
Width: | 38 in |
Height: | 48 in |
IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
Material: | Steel |
Depth: | 10 in |
Width: | 38 in |
IP/NEMA Rating: | IP65, NEMA 12, NEMA 13 |
Mounting: | Surface |
Height: | 48 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)